Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL8R
Zoro # G9288498
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8R
- Zoro # G9288498
- UPC # 88748104239
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign |
Description
Poison 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- DUNLOP Size 10 Men's Plain Rubber Boot, Blue (8908500)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL174P10)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Nfpa Label Symbol 1", Pk5, Subject Matter: Hazardous Materials (DCL141)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BPR (DL151BPR)
- Nmc Safety Labels