Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL8P
Zoro # G9288391
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL8P
- Zoro # G9288391
- UPC # 88748104238
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign |
Description
Poison 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- SALISBURY Static Discharge Stick (20817)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Background Color: White, Black (DL181PR)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl (DL185P)
- NMC Four Digit 1993 Placard, Pk25 (DL400P25)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- Nmc Identification Labels