Shop All Coronavirus & Social Distancing Signs
Nmc
Please Social Dist. 6 Ft 8X20 Psvr
Mfr # WFS74A
Zoro # G7928883
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 20"
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WFS74A
- Zoro # G7928883
- UPC # 88748115596
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 8" |
Height | 20" |
Details
Item | Social Distancing Sign |
Sign Material | Vinyl |
Printed Language | English |
Description
Please Practice6 Feet Social Distancing, 8X20, Pressure Sensitive Removable Vinyl .0045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- NMC Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English (WFS71TX)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- Nmc Coronavirus & Social Distancing Signs