Shop All Coronavirus & Social Distancing Signs
Nmc
Please Social Dist. 6 Ft 8X20 Psv
Mfr # WFS74
Zoro # G7928402
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Height 20"
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WFS74
- Zoro # G7928402
- UPC # 88748115595
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 8" |
Height | 20" |
Details
Item | Social Distancing Sign |
Sign Material | Vinyl |
Printed Language | English |
Description
Please Practice6 Feet Social Distancing, 8X20, Pressure Sensitive Vinyl .0045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B210)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2394-4)
- ERICKSON 84"X18" Oversized Load Banner w/ Grommets (05305)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- NMC Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English (WFS71TX)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- Nmc Signs