Shop All Coronavirus & Social Distancing Signs
Nmc
Please Keep A Safe Distance 12X12 Psvr
Mfr # WFS73A
Zoro # G7929924
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 12"
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WFS73A
- Zoro # G7929924
- UPC # 88748115593
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Keep A Safe Distance Sign |
Sign Material | Vinyl |
Printed Language | English |
Description
Please Keep A Safe Distance 6 Feet, 12X12, Pressure Sensitive Removable Vinyl .0045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- NMC Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English (WFS71TX)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- ZORO SELECT Adhesive Safety Sign, S518-710-V (S518-710-V)
- Nmc Coronavirus & Social Distancing Signs