Shop All Coronavirus & Social Distancing Signs
Nmc
Please Keep A Safe Distance 12X12 Psv
Mfr # WFS73
Zoro # G7929976
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 12"
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # WFS73
- Zoro # G7929976
- UPC # 88748115592
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Keep A Safe Distance Sign |
Sign Material | Vinyl |
Printed Language | English |
Description
Please Keep A Safe Distance 6 Feet, 12X12, Pressure Sensitive Vinyl .0045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- NMC Danger Do Not Close Valve Ez Hang Tag, Pk25 (RPTH2)
- NMC Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English (WFS71TX)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- AVERY Social Distancing Floor Decals, 10.5 in. dia, Please Wait Here, Red/White Face, Black Graphics, 5PK (83090)
- Nmc Coronavirus & Social Distancing Signs