Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Plant Water W/G, H4082
Mfr # H4082
Zoro # G4891763
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend PLANT WATER
- Fits Pipe O.D. Over 10 in
- Material PVC
- Indoor/Outdoor Usage Indoor/Outdoor
- Max. Temp. 152°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # H4082
- Zoro # G4891763
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Details
Item | Plant Water W/G |
Legend | PLANT WATER |
Fits Pipe O.D. | Over 10 in |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Max. Temp. | 152°F |
Description
Plant Water W/G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- NMC Supply Pressure Sensitive, Pk25, C1255G (C1255G)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- NMC Heating Return B/Y, A4053 (A4053)
- NMC Potable Water Pressure Sensitive, Pk25, B1192G (B1192G)
- NMC Vacuum Pressure Sensitive, Pk25, C1263G (C1263G)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- Nmc Pipe Markers, Arrow, and Banding Tape