Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL14BPR50
Zoro # G9391081
product price: $72.99
/pk 50, $1.46/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BPR50
- Zoro # G9391081
- UPC # 88748112360
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK50 |
Description
Placard Sign,5.1 Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1952M)
- CONDOR Safety Glasses, Mirror Anti-Scratch (2VLA4)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 060)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- Nmc Safety Labels