Shop All Safety Tags & Identification
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk50
Mfr # DL14BTB50
Zoro # G9391151
product price: $55.39
/pk 50, $1.11/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BTB50
- Zoro # G9391151
- UPC # 88748112365
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,5.1 Blank,PK50 |
Legend | Oxidizer |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Language | English |
Tag Color | Black and Yellow on White |
UV Resistant | Yes |
Format | Message and Graphic |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Description
Placard Sign,5.1 Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- SPILL-X Caustic-Neutralizing Kit, 6PK (GEN529)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6010L)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- NMC Dot Placard Sign, 1942 5.1, Pk10 (DL145BTB10)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk50 (DL14TB50)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, TAG BOARD, CARD STOCK, Pk10 (DL42BTB10)
- NMC Stop No Trespassing (SS6R)
- NMC Lockout Backboard (LOBY)
- NMC Stop, Octagon, 12X12, Rigid Plastic (SS3R)
- NMC AED Automated External Defibrillator Inspection Record Tag, Pk25 (RPT43G)
- Nmc Safety Tags & Identification