Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk50, Color: Black
Mfr # DL178BUV50
Zoro # G9391197
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL178BUV50
- Zoro # G9391197
- UPC # 88748112615
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,5.1 Blank,PK50 |
Description
Placard Sign,5.1 Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (19K974)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - L, Penlight (48-22-8932B, 2105)
- 3M Tube Holder, Nylon (V-112)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL153BP)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- LABELMASTER Explosive 1.3 C Label, Vinyl, PK500 (SLEXP13C)
- Nmc Identification Labels