Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk25, Material: Unrippable Vinyl
Mfr # DL178BUV25
Zoro # G9391118
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL178BUV25
- Zoro # G9391118
- UPC # 88748112614
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,5.1 Blank,PK25 |
Description
Placard Sign,5.1 Blank,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Danger / Peligro Label, Pk5 (ESD1AP)
- Nmc Safety Labels