Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL14BPR25
Zoro # G9391020
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BPR25
- Zoro # G9391020
- UPC # 88748112359
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK25 |
Description
Placard Sign,5.1 Blank,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- WEIMAN Leather Cleaner and Conditioner, Floral Scent, 22oz Trigger Spray, PK6 (107)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- CARHARTT Classic Buckle Belt, Black, 44" L, 1-1/2" W (A000550900112)
- NMC Gasoline Laminated Label (M725LP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- Nmc Safety Labels