Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL14BP25
Zoro # G9391072
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BP25
- Zoro # G9391072
- UPC # 88748112354
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK25 |
Description
Placard Sign,5.1 Blank,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Combustible 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL9P10)
- NMC Emergency Response Team Hard Hat Label, Pk25, Language: English (HH137)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL14P100)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- Nmc Identification Labels