Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk100, Material: Unrippable Vinyl
Mfr # DL178BUV100
Zoro # G9390993
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL178BUV100
- Zoro # G9390993
- UPC # 88748112613
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,5.1 Blank,PK100 |
Description
Placard Sign,5.1 Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- CARHARTT HV Class 2 Vest (100501-323)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Unrippable Vinyl (DL8BUV)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NEVS Label, Chemotherapy Precautions 2-7/16" x 4" Yellow w/Black (P-0680)
- Nmc Identification Labels