Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL14BPR100
Zoro # G9391063
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BPR100
- Zoro # G9391063
- UPC # 88748112358
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK100 |
Description
Placard Sign,5.1 Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40087)
- SAFEWAZE 12" Post Anchor (FS-EX325)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL125R)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NEVS GHS Pictogram Label - Flammable 4" x 4" (GHS-44-FL)
- Nmc Safety Labels