Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL14BP100
Zoro # G9391039
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BP100
- Zoro # G9391039
- UPC # 88748112353
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK100 |
Description
Placard Sign,5.1 Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl (DL15P50)
- NMC Explosive 1.1A 1 Dot Placard Label, Pk25 (DL88AP)
- NMC Cut Or Sever Hazard Iso Label, Pk10 (ISO249AP)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- Nmc Identification Labels