Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL14BP10
Zoro # G9390923
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL14BP10
- Zoro # G9390923
- UPC # 88748112352
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK10 |
Description
Placard Sign,5.1 Blank,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- BDG PR, Leather Gloves, L (20-1-10750-L)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- Nmc Identification Labels