Shop All Identification Labels
Nmc
Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic
Mfr # DL14BR
Zoro # G9390969
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL14BR
- Zoro # G9390969
- UPC # 88748104105
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | With Corner Holes |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank |
Description
Placard Sign,5.1 Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- GVS-RPB RPB Safety QR 3/8" Hose Tail (NV2024)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- NMC Dot Placard, 1202 Diesel, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL193PR50)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NMC Wash Hands Iso Label, Pk5 (ISO417AP)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21012 (TC3-21012)
- Nmc Identification Labels