Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk50, Material: Unrippable Vinyl
Mfr # DL45UV50
Zoro # G9380852
product price: $70.39
/pk 50, $1.41/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45UV50
- Zoro # G9380852
- UPC # 88748112968
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK50 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- 3M DBI-SALA Fixed Beam Anchor (2108407)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Organic Peroxide Placard, Pk25, Material: Unrippable Vinyl (DL15UV25)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- Nmc Identification Labels