Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL45PR50
Zoro # G9380782
product price: $83.19
/pk 50, $1.66/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45PR50
- Zoro # G9380782
- UPC # 88748112958
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK50 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102991729)
- MOLDEX Moldex 6883 Glide® PlugStation® Earplug Dispenser, Corded, 150 Pairs/Dispenser (6883)
- RADIANS Radians Economy HV Starter Kit (RNHK3)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (121110)
- Nmc Safety Labels