Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL45P50
Zoro # G9380870
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45P50
- Zoro # G9380870
- UPC # 88748112953
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK50 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147R (HH147R)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Qualified Aerial Lift Operator Hard Hat Emblem, Pk25 (HH84R)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Pipemarker Labels On A Roll, 4" (H4450Y)
- Nmc Safety Labels