Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk25, Material: Unrippable Vinyl
Mfr # DL45UV25
Zoro # G9380819
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45UV25
- Zoro # G9380819
- UPC # 88748112967
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK25 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1100942)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- NMC Four Digit Placard 2734 (DL176R)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- NMC Nfpa Label Symbol 2", Pk5, Legend: Oxy (DCL112)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- Nmc Identification Labels