Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL45PR25
Zoro # G9380843
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45PR25
- Zoro # G9380843
- UPC # 88748112957
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK25 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Kidskin Palm, XS, PR (24CXS)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (2ELH1)
- NMC Imo, Symbol, Rocket Parachute Flare, 6X6, Glow Vinyl Laminated, IMO205P (IMO205P)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- SMEAD Label, Accs, ""K"", Ltbrn, 100Ct Pk (SMD67181)
- Nmc Identification Labels