Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL45P25
Zoro # G9380861
product price: $43.49
/pk 25, $1.74/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45P25
- Zoro # G9380861
- UPC # 88748112952
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK25 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-022-6pk)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter When Red Light Is On Spanish (OS-DS-A-710-VS-1141)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS206AP)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NEVS Hourly IV Tubing Label - I.V. Set 24 Hours Only7/8"x3" Flr Pink w/Blk (NTUBE-1802)
- Nmc Safety Labels