Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk100, Material: Unrippable Vinyl
Mfr # DL45UV100
Zoro # G9380791
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45UV100
- Zoro # G9380791
- UPC # 88748112966
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK100 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- Nmc Identification Labels