Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL45PR100
Zoro # G9380767
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL45PR100
- Zoro # G9380767
- UPC # 88748112956
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK100 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-XL PR (RWG23XL)
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124487L)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- Nmc Identification Labels