Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL45P100
Zoro # G9380758
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45P100
- Zoro # G9380758
- UPC # 88748112951
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK100 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- NOTRAX Boot Brush, Black, 12 in W, 15 in L, Nylon (352S1215BL)
- GLOVE GUARD Handi Klip(R) Clip, Metal Detectable, Blank (42100MD)
- BLUE STAR Honeywell Lithium Ion Battery For Use w/ 1202G, 1902, 3820, 3820I, 4820 & 4820I (BAT-SCN01A)
- NMC Diesel Only Hazmat Label, Pk5 (M764AP)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591PB (D591PB)
- NMC PG III 6 Dot Placard Label, Pk25 (DL127AP)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- Nmc Identification Labels