Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk10, Material: Unrippable Vinyl
Mfr # DL45UV10
Zoro # G9380749
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL45UV10
- Zoro # G9380749
- UPC # 88748112965
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK10 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (N10590)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Red (170409)
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- Nmc Identification Labels