Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL45PR10
Zoro # G9380688
product price: $17.55
/pk 10, $1.76/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45PR10
- Zoro # G9380688
- UPC # 88748112955
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK10 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDW-188)
- NMC Saf-T-Flags No Diagonal (STF1)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194788)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- NMC Poison 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR50)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- Nmc Safety Labels