Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL45P10
Zoro # G9380703
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL45P10
- Zoro # G9380703
- UPC # 88748112950
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot,PK10 |
Description
Placard Sign,1.6 Explosives N1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- BRADY Personal Protection Sign, 10"x14", Alum, Sign Background Color: White (43158)
- STRANCO Inspection Label, English, Inventory, PK350, TCSL2-20908 (TCSL2-20908)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic (DL63BR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- Nmc Identification Labels