Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl
Mfr # DL45UV
Zoro # G9380773
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45UV
- Zoro # G9380773
- UPC # 88748112964
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot |
Description
Placard Sign,1.6 Explosives N1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 7, E Width (484072BLK070)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Graphic Tipping Hazard Iso Label, Pk5 (ISO439AP)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- Nmc Safety Labels