Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL45PR
Zoro # G9380721
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45PR
- Zoro # G9380721
- UPC # 88748112954
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot |
Description
Placard Sign,1.6 Explosives N1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- MOLDEX Cartridge, Snap On/Off, AM, MA, Green, 10 PK, NIOSH (8400)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- HONEYWELL Filters, For Textile Face Cover, PK12 (LMF-500-12)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Material: Adhesive Backed Vinyl (DL187P)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL91UV)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- Nmc Identification Labels