Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Material: Adhesive Backed Vinyl
Mfr # DL45P
Zoro # G9380633
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL45P
- Zoro # G9380633
- UPC # 88748104171
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot |
Description
Placard Sign,1.6 Explosives N1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Poly Coated Nylon Gloves Large (PIP-33-B125/L)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Four Digit 2734 Placard, Material: Adhesive Backed Vinyl (DL176P)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- Nmc Safety Labels