Shop All Identification Labels
Nmc
Placard Sign, Flammable 1903 3, 5.1 Blank, Pk100
Mfr # DL14BUV100
Zoro # G9390941
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL14BUV100
- Zoro # G9390941
- UPC # 88748112368
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Oxidizer |
Background Color | Black and Yellow on White |
Item | Placard Sign,5.1 Blank,PK100 |
Description
Placard Sign,5.1 Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- NMC Infant Drowning Label (Bilingual) (BID1)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Vinyl .002 (DL26ALV)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- Nmc Identification Labels