Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Unrippable Vinyl
Mfr # DL153BUV50
Zoro # G9390488
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL153BUV50
- Zoro # G9390488
- UPC # 88748112465
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK50 |
Description
Placard Sign,4 Flam Solids Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Gasoline 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL134PR)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk10 (ISO261AP)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK (Z-1RMFO-40PK)
- Nmc Identification Labels