Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL153BP50
Zoro # G9390591
product price: $83.29
/pk 50, $1.67/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BP50
- Zoro # G9390591
- UPC # 88748112450
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK50 |
Description
Placard Sign,4 Flam Solids Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XFL61-G15)
- MCR SAFETY Unsupported Gloves, Latex, Blue, L, 12 PK (5290B)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic (DL6BR)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- Nmc Identification Labels