Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk50, Language: English
Mfr # DL153BPR50
Zoro # G9390652
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL153BPR50
- Zoro # G9390652
- UPC # 88748112455
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK50 |
Description
Placard Sign,4 Flam Solids Blank,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3L-6HA (OM-3L-6HA)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10150222)
- KASK AMERICA Zenith X Visor Silver (WVI00007-520)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR25)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Spontaneously Combustible Label, Pk25 (DL21AP)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- NMC Symbol Release Station Co2 Imo Label, IMO146P (IMO146P)
- Nmc Safety Labels