Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk25, Mounting Style: Adhesive-Backed
Mfr # DL153BPR25
Zoro # G9390619
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BPR25
- Zoro # G9390619
- UPC # 88748112454
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK25 |
Description
Placard Sign,4 Flam Solids Blank,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Tapered Shape, 27 dB, Yellow, 48 PK (18-14001)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP (DGA63AP)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- SANFORD DYMO® D1 Standard Labels 3/4" Black on White (45803)
- Nmc Safety Labels