Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL153BP25
Zoro # G9390768
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL153BP25
- Zoro # G9390768
- UPC # 88748112449
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK25 |
Description
Placard Sign,4 Flam Solids Blank,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- 3M SecureFit Safety Glasses, 400 Series, Anti-Fog, Anti-Scratch, Frameless, Black Arm, Clear Lens (SF401AF)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- Nmc Identification Labels