Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk100, Subject Matter: Hazard Communication
Mfr # DL153BPR100
Zoro # G9390740
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BPR100
- Zoro # G9390740
- UPC # 88748112453
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK100 |
Description
Placard Sign,4 Flam Solids Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-7-435)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- BRADLEY Equa Flo Cartridge Assembly (S67-359)
- NMC Danger Propane Gas Label, Pk5 (D84AP)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Rigid Plastic (DL93R)
- Nmc Safety Labels