Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk100, Material: Unrippable Vinyl
Mfr # DL153BUV100
Zoro # G9390628
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BUV100
- Zoro # G9390628
- UPC # 88748112463
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK100 |
Description
Placard Sign,4 Flam Solids Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 (ISO450AP)
- NMC Radioactive Iii Label, Pk25 (DL27AP)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- Nmc Safety Labels