Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL153BP100
Zoro # G9390731
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BP100
- Zoro # G9390731
- UPC # 88748112448
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK100 |
Description
Placard Sign,4 Flam Solids Blank,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- NMC Nfpa Label Number 6", Pk5, DCN64 (DCN64)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- Nmc Identification Labels