Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk10, Material: Unrippable Vinyl
Mfr # DL153BUV10
Zoro # G9390707
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BUV10
- Zoro # G9390707
- UPC # 88748112462
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK10 |
Description
Placard Sign,4 Flam Solids Blank,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Four Digit 1993 Placard, Pk25 (DL400P25)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- Nmc Safety Labels