Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL153BP10
Zoro # G9390390
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BP10
- Zoro # G9390390
- UPC # 88748112447
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK10 |
Description
Placard Sign,4 Flam Solids Blank,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19913)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- NMC Combustible 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL9P10)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR50)
- NEVS Label, Blank Direct Thermal 3/4" x 2" (LBW-0105)
- Nmc Identification Labels