Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Black and Red on White
Mfr # DL153BPR10
Zoro # G9390567
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL153BPR10
- Zoro # G9390567
- UPC # 88748112452
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flam Solids Blank,PK10 |
Description
Placard Sign,4 Flam Solids Blank,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- SYSTEM SENSOR Weather Proof Enc For Dh100Lp (DH400OE1)
- BULLARD Lithium Battery Pack (EVABAT2)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- NMC Chemical Id Label, Header: Danger (CI10R)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC United As 1 Label, Pk25 (HH62)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- Nmc Safety Labels