Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Material: Unrippable Vinyl
Mfr # DL153BUV
Zoro # G9390409
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BUV
- Zoro # G9390409
- UPC # 88748112461
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank |
Description
Placard Sign,4 Flammable Solids Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- KISHIGO XL, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-XL)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Department Of The Army Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH152R)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- AVERY Durable ID Labels, Permanent Adhes, PK60 (5219)
- Nmc Safety Labels