Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic
Mfr # DL153BR
Zoro # G9390460
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BR
- Zoro # G9390460
- UPC # 88748104115
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | With Corner Holes |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank |
Description
Placard Sign,4 Flammable Solids Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M63 (465M63)
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (839965XFH)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- STRANCO Calibration Label, ENG, Orange/White, PK225 (TC3-21010)
- Nmc Identification Labels