Shop All Identification Labels
Nmc
Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl
Mfr # DL153BP
Zoro # G9390600
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL153BP
- Zoro # G9390600
- UPC # 88748104114
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 2 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank |
Description
Placard Sign,4 Flammable Solids Blank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH168R)
- Nmc Safety Labels