Shop All Identification Labels
Nmc
Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl
Mfr # DL4BUV50
Zoro # G9388780
product price: $76.19
/pk 50, $1.52/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL4BUV50
- Zoro # G9388780
- UPC # 88748113044
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flam Liquid Blank,P,PK50 |
Description
Placard Sign,3 Flam Liquid Blank,P,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, XS, Black/Gray, PR (S21TXUFN-6)
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- MCR SAFETY Gloves, Econ, Leather Palm, Small, 12PK (12010S)
- NMC Wear Respiratory Protection Iso Label, Pk5 (ISO407AP)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- NMC Repairs By Initials And Date Label, Pk3 (INL10)
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Flammable 3 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL158P100)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk10 (DL81BPR10)
- BRADY Label (B33-37-430)
- Nmc Safety Labels