Shop All Identification Labels
Nmc
Placard Sign, 3 Flammable Liquids, Blank, Pk10, Material: Unrippable Vinyl
Mfr # DL4BUV10
Zoro # G9388482
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL4BUV10
- Zoro # G9388482
- UPC # 88748113041
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Flammable |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flam Liquid Blank,P,PK10 |
Description
Placard Sign,3 Flam Liquid Blank,P,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 6 In (TF6B300-200)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl (DCL142)
- Nmc Identification Labels